Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 m Tape Measures, 25 mm Blade

  • Mfr # PGT5MV

  • Zoro # G5303347


product price: $11.19
/ea

Key Features

Blade Length
5 m
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT5MV
Zoro #
G5303347
UPC #
052837028276
Country of Origin
China

Dimensions

Blade Length
5 m
Blade Width
1 in
Case Height
3 in
Case Depth
1 1/2 in
Case Length
3 1/4 in
Standout Length
8 ft
Blade Length - Metric
5 m

Details

Item
Tape Measure
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduations
1 cm Continuous Bottom, 1 mm Top
Lock Type
Toggle
Graduation Type
mm/cm
Belt Clip
Belt Clip Included
Blade Color
Yellow
Case Type
Closed
Stud Markings
No
Blade Coating
Nylon
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measures
Standout
8 ft
Features
Finger Brake
Series
TOGGLE
Includes
Clip, Nail Slot
Hook Construction
3-Rivet
Numeric Marks
Centimeters, Meters, Millimeters
Blade Return Type
Automatic
Blade Type
Single-Sided
Orientation
Horizontal
Numeric Format
Fractional
System of Measurement
Metric
Specialized Scales
Joist Markings, Stud Markings
Zero Point Location
Hook End
Graduation Units
Centimeters, Meters, Millimeters
Graduation Color
Black, Red
Accuracy
0.03%

Description

This Keson PGT5MV 5 m Tape Measure is an essential for any toolbox. It has a sturdy ABS case and blade, making it both durable and lightweight. The 25 mm wide blade on this tape measure makes it easy to measure larger areas quickly. The metric tape measure has 1cm continuous bottom graduations and 1mm top graduations. Featuring a toggle lock that keeps the blade securely in place, you can ensure accurate measurements every time. A yellow colouring gives the KESON Tape Measure high visibility so you will never lose sight of it while working on your project. With its long 5 m length, bright yellow colouring and sturdy construction, the Keson Tape Measure is perfect for everyday use at home or work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.