Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measure, 1/2 in Blade

  • Mfr # MC-18-50

  • Zoro # G4762466


product price: $18.99
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-18-50
Zoro #
G4762466
UPC #
052837000104
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
50 ft
Blade Width
1/2 in
Case Length
5 in
Case Height
5 in
Blade Length - SAE
50 ft
Case Depth
1 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
Black
Rewind Type
Manual
Standout
Not Rated
Stud Markings
Yes
Lock Type
Nonlocking
Case Type
Closed
Blade Coating
Clear
Tape Measure Product Grouping
Tape Measure
Features
Tether Ready
Graduations
1/8 in
Graduation Type
in/ft
Blade Color
White
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
Graduation Color
Black, Red
Specialized Scales
Stud Markings
Blade Type
Single-Sided
System of Measurement
SAE
Graduation Units
Feet, Inches
Hook Construction
Folding
Blade Return Type
Manual
Orientation
Horizontal
Accuracy
0.05%
Numeric Format
Fractional
Includes
Offset Sheath, Strap

Description

If you need a long tape measure, the KESON MC-18-50 is just what you are looking for. The 50 ft blade ensures that you have enough length to work with. With 1/8" graduations and an SAE measurement type, this long tape measure offers accurate measurements. The fiberglass blade has a width of 1/2 in., making it easy to read the measurements from a distance. It has a hook end which allows you to attach it to your belt or tool pouch for convenience. This Keson Tape Measure is perfect for taking on your next project as it provides excellent accuracy and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.