Zoro Homepage

50 ft Tape Measure, 1/2 in Blade

  • Mfr # MC-1810-50

  • Zoro # G4762615


product price: $21.49
/ea

Key Features

Blade Length
50 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1810-50
Zoro #
G4762615
UPC #
052837000708
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
50 ft
Blade Width
1/2 in
Case Height
5 in
Case Length
5 in
Case Depth
1 1/2 in
Blade Length - SAE
50 ft

Description

This KESON MC-1810-50 50 ft Tape Measure is the perfect tool for measuring and laying out long distances. With a yellow/white fiberglass blade, this tape measure offers superior durability. The double sided graduation features 1/8 in and 1/10, 1/100 ft graduations on one side and SAE and Engineers graduations on the other. It has a hook end that you can use to hang it from nails or hooks when not in use. You will find yourself reaching for this KESON MC-1810 50 ft Tape Measure over and over again as you work on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.