Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measure, 3/8 in Blade

  • Mfr # ST1850Y

  • Zoro # G3660702


product price: $16.99
/ea

Key Features

Blade Length
50 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1850Y
Zoro #
G3660702
UPC #
052837023509
Country of Origin
China

Dimensions

Blade Length
50 ft
Blade Width
3/8 in
Case Length
3 3/4 in
Case Height
3 3/4 in
Blade Length - SAE
50 ft
Case Depth
1 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Tape Measure Product Grouping
Tape Measure
Stud Markings
Yes
Lock Type
Nonlocking
Case Type
Closed
Blade Coating
Clear
Features
16 in Stud Markings
Graduation Type
in/ft
Standout
Not Rated
Rewind Type
Manual
Graduations
1/8 in
Belt Clip
Belt Clip Included
Blade Color
Yellow
Graduation Units
Feet, Inches
System of Measurement
SAE
Orientation
Horizontal
Numeric Marks
Feet, Inches
Hook Construction
Folding
Graduation Color
Black, Red
Includes
Clip
Numeric Format
Fractional
Accuracy
0.03%
Blade Return Type
Manual
Zero Point Location
Hook End
Blade Type
Single-Sided
Specialized Scales
Stud Markings

Description

Long Tape Measure, Features 16 in Stud Markings, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 50 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 3/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.