Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measures, 1/2 in Blade

  • Mfr # OTR-18-50

  • Zoro # G4762475


product price: $16.99
/ea

Key Features

Blade Length
50 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-18-50
Zoro #
G4762475
UPC #
052837000203
Country of Origin
China

Dimensions

Blade Length
50 ft
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Length
7 1/2 in
Case Height
12 in
Blade Length - SAE
50 ft

Details

Item
Long Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduations
1/8 in
Tape Measure Product Grouping
Tape Measures
Blade Coating
PVC
Blade Color
White
Stud Markings
Yes
Rewind Type
Manual
Graduation Type
in/ft
Standout
Not Rated
Case Type
Open
Features
Double Throat Rollers, Hook End
Lock Type
Nonlocking
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Hook Construction
Folding
Accuracy
0.05%
Blade Return Type
Manual
Numeric Format
Fractional
Graduation Units
Feet, Inches
Orientation
Horizontal
Zero Point Location
Hook End
System of Measurement
SAE
Specialized Scales
Stud Markings

Description

Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.