Zoro Homepage

50 ft/15m Engineer's Tape Measure, 1/2 in Blade

  • Mfr # OTR-10M-50

  • Zoro # G4762782


product price: $19.99
/ea

Key Features

Measurement Type
Engineers/Metric
Graduation Marks
1/100 ft, 2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-10M-50
Zoro #
G4762782
UPC #
052837001101
Country of Origin
China

Dimensions

Blade Length
15 m, 50 ft
Blade Width
1/2 in
Blade Length - Metric
15 m
Case Length
7 1/2 in
Blade Length - SAE
50 ft
Case Height
12 in
Case Depth
1 1/2 in

Details

Item
Engineers Long Tape Measure
Measurement Type
Engineers/Metric
Graduation Marks
1/100 ft, 2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
High-Visibility Orange
Tape Measure Product Grouping
Engineer's Tape Measure
Features
Double-Sided
Graduations
1/10, 1/100 ft, 2 mm, cm, m
Blade Coating
PVC
Lock Type
Nonlocking
Stud Markings
Yes
Case Type
Open
Standout
Not Rated
Rewind Type
Manual
Graduation Type
ft/mm/cm/m
Blade Color
White, Yellow
Zero Point Location
Hook End
Blade Type
Double-Sided
Numeric Marks
Centimeters, Decimals, Feet, Meters, Millimeters
Blade Return Type
Manual
Numeric Format
Decimal, Fractional
Accuracy
0.05%
Graduation Color
Black, Red
Specialized Scales
Stud Markings
System of Measurement
Metric/SAE/Engineers Scale
Graduation Units
Centimeters, Feet, Meters
Hook Construction
Folding
Orientation
Horizontal

Description

Engineers Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE/Engineers Scale, Graduation Marks 1/100 ft, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.