Zoro Homepage

50 ft/15m Tape Measure, 1/2 in Blade

  • Mfr # MC-18M-50

  • Zoro # G3894371


product price: $22.39
/ea

Key Features

Blade Length
15 m, 50 ft
Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 2 mm
Case Material
Stainless Steel
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-18M-50
Zoro #
G3894371
UPC #
052837000401
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
15 m, 50 ft
Blade Width
1/2 in
Case Height
5 in
Blade Length - Metric
15 m
Case Depth
1 1/2 in
Blade Length - SAE
50 ft
Case Length
5 in

Details

Item
Long Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 2 mm
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
Black
Stud Markings
Yes
Tape Measure Product Grouping
Tape Measure
Standout
Not Rated
Case Type
Closed
Lock Type
Nonlocking
Graduation Type
in/ft/mm
Features
Double-Sided, Tether Ready
Blade Color
White, Yellow
Blade Coating
Clear
Graduations
1/8 in, 2 mm
Rewind Type
Manual
Accuracy
0.05%
Specialized Scales
Stud Markings
Graduation Color
Black, Red
Hook Construction
Folding
Blade Type
Double-Sided
Numeric Marks
Centimeters, Feet, Inches, Meters, Millimeters
Blade Return Type
Manual
Includes
Offset Sheath, Strap
Graduation Units
Centimeters, Feet, Inches, Meters
Zero Point Location
Hook End
System of Measurement
Metric/SAE
Numeric Format
Fractional
Orientation
Horizontal

Description

Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 5 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Inches, Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.