Zoro Homepage

50 ft/15m Tape Measures, 1/2 in Blade

  • Mfr # OTR-18M-50

  • Zoro # G4762685


product price: $17.39
/ea

Key Features

Blade Length
15 m, 50 ft
Measurement Type
SAE/Metric/Engineers
Graduation Marks
1/8 in, 2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-18M-50
Zoro #
G4762685
UPC #
052837000500
Country of Origin
China

Dimensions

Blade Length
15 m, 50 ft
Blade Width
1/2 in
Case Length
7 1/2 in
Case Depth
1 1/2 in
Blade Length - Metric
15 m
Blade Length - SAE
50 ft
Case Height
12 in

Description

Long Tape Measure, Features Double-Sided, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/8 in, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Inches, Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.