Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 m Surveyors Tape Measures, 1/4 in Blade

  • Mfr # SR-50M

  • Zoro # G4762432


product price: $33.39
/ea

Key Features

Measurement Type
Metric
Graduation Marks
2 mm
Blade Material
Fiberglass
Tip Style
Loop
Features
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-50M
Zoro #
G4762432
UPC #
052837021789
Country of Origin
Korea, Republic of

Dimensions

Blade Length
50 m
Blade Width
1/4 in
Blade Length - Metric
50 m

Details

Item
Surveyors Rope
Measurement Type
Metric
Graduation Marks
2 mm
Blade Material
Fiberglass
Tip Style
Loop
Features
Tether Ready
Stud Markings
Yes
Standout
Not Rated
Case Type
No Case
Graduations
2 mm
Blade Coating
Clear
Rewind Type
Manual
Tape Measure Product Grouping
Surveyors Tape Measures
Lock Type
Nonlocking
Blade Color
White
Graduation Type
mm
Blade Return Type
Manual
System of Measurement
Metric
Blade Type
Single-Sided
Includes
Strap
Orientation
Horizontal
Numeric Format
Fractional
Graduation Color
Black, Red
Zero Point Location
Loop End
Graduation Units
Meters
Numeric Marks
Meters
Accuracy
0.05%
Specialized Scales
Stud Markings

Description

When you need to take accurate measurements, this KESON SR-50M 50 m Surveyors Tape Measure is the tool for the job. Made of fiberglass, the tape measure has a tensile strength of 100kg/200 lb. The 1/4 in. blade width means that it can handle both light and heavy jobs. It also features metric graduations on one side and mm graduations on the other side. It has a white blade color with stud markings on it so you can easily find your starting point each time you use it. With its length of 50 m and its 1/4 in. blade width, this KESON SR-50M Surveyors Rope is an essential part of your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.