Zoro Homepage

50 m Tape Measure, 1/2 in Blade

  • Mfr # OTR-50M

  • Zoro # G4152881


product price: $37.99
/ea

Key Features

Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-50M
Zoro #
G4152881
UPC #
052837010424
Country of Origin
China

Dimensions

Blade Length
50 m
Blade Width
1/2 in
Blade Length - Metric
50 m
Case Height
13 3/4 in
Case Length
9 1/4 in
Case Depth
1 1/2 in

Details

Item
Long Tape Measure
Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Stud Markings
Yes
Rewind Type
Manual
Lock Type
Nonlocking
Features
Double Throat Rollers, Hook End
Standout
Not Rated
Blade Coating
PVC
Case Type
Open
Blade Color
White
Graduation Type
mm
Graduations
2 mm
Tape Measure Product Grouping
Tape Measure
Numeric Marks
Centimeters, Meters, Millimeters
Zero Point Location
Hook End
Hook Construction
Folding
Blade Type
Single-Sided
Orientation
Horizontal
System of Measurement
Metric
Blade Return Type
Manual
Specialized Scales
Stud Markings
Graduation Units
Centimeters, Meters
Numeric Format
Fractional
Graduation Color
Black, Red
Accuracy
0.05%

Description

This Keson OTR-50M 50 m Tape Measure is the ideal tool for any construction or industrial project. With a double throat roller, this tape measure offers superior control and grip. The hook end makes it easy to pick up objects without having to reposition the tape measure. The graduations are in both metric and imperial units. It has a manual rewind type, which allows you to keep your hands free when measuring long distances. This Keson Tape Measure is an efficient tool that will help you complete your next project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.