Zoro Homepage

6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade

  • Mfr # D18646

  • Zoro # G4333217


product price: $13.59
/ea

Key Features

Blade Length
6 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in Thereafter, 1/32 in First 12 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18646
Zoro #
G4333217
UPC #
052837005703
Country of Origin
Malaysia

Dimensions

Blade Length
6 ft
Blade Width
1/4 in

Details

Item
Diameter Tape Measure
Measurement Type
SAE/Engineers
Graduation Marks
1/16 in Thereafter, 1/32 in First 12 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Loop
Case Color
White
Features
Double-Sided
Lock Type
Non-Locking
Blade Color
White
Rewind Type
Automatic
Belt Clip
No
Stud Markings
No
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Blade Coating
Clear
Case Type
Closed
Standout
Not Rated
Graduation Type
in/ft
Tape Measure Product Grouping
Wrap-a-Round/Diameter Tape Measures
Blade Type
Double-Sided
Tape Measure Type
Diameter Tape Measure
Blade Return Type
Automatic
Graduation Marks - Front
1/16 in, 1/32 in (1st 12 in)
Graduation Units
Feet, Inches
Operating Temperature - Maximum
350 Degrees F
System of Measurement
SAE/Diameter

Description

The Keson D18646 6 ft Wrap-a-Round/Diameter Tape Measures are calibrated in units of 3.14 inches. This allows you to measure the circumference and diameter of an object easily. With a white steel blade, this tape measure is designed for long lasting durability. The unit has 1/16" graduations thereafter with 1/32" first 12". Its overall length is 6 ft and its blade width is 1/4 in. Get the accuracy you need with the Keson D18646 6 ft Wrap-a-Round/Diameter Tape Measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.