6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade
Mfr # PD618N
Zoro # G7514717
product price: $19.19
/eaKey Features
Blade Length
6 ft
Measurement Type
SAE/Engineers
Graduation Marks
1/100 in, 1/16 in
Case Material
Steel with Molded Rubber Grip
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD618N
Zoro #
G7514717
UPC #
052837027750
Country of Origin
China
Dimensions
Blade Length
6 ft
Blade Width
1/4 in
Description
Diameter Tape Measure, Features Diameter Tape In Steel with Molded Grip, Case Material Steel with Molded Rubber Grip, Tape Measure Type Diameter Tape Measure, Graduation Marks - Back 1/100 in Top (Calibrated in Units of pi), 1/16 in Bottom (Calibrated in Units of pi), Blade Length 6 ft, Case Type Closed, Lock Type None, System of Measurement SAE/Diameter, Blade Width 1/4 in, Tip Style Loop, Blade Material Steel, Graduation Marks 1/100 in, 1/16 in, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.