Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 m Tape Measures, 25 mm Blade

  • Mfr # PGT8MV

  • Zoro # G5303331


product price: $11.59
/ea

Key Features

Blade Length
8 m
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT8MV
Zoro #
G5303331
UPC #
052837028283
Country of Origin
China

Dimensions

Blade Length
8 m
Blade Width
1 in
Case Depth
1 3/4 in
Standout Length
8 ft
Case Height
3 in
Blade Length - Metric
8 m
Case Length
3 1/4 in

Details

Item
Long Tape Measure
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Rewind Type
Automatic
Blade Color
Yellow
Standout
8 ft
Belt Clip
Belt Clip Included
Case Type
Closed
Graduation Type
mm/cm
Blade Coating
Nylon
Lock Type
Toggle
Tape Measure Product Grouping
Tape Measures
Graduations
m, cm, mm
Stud Markings
No
Features
Finger Brake
Series
TOGGLE
Accuracy
0.03%
Blade Return Type
Automatic
System of Measurement
Metric
Hook Construction
3-Rivet
Includes
Clip, Nail Slot
Numeric Marks
Centimeters, Meters, Millimeters
Graduation Units
Centimeters, Meters, Millimeters
Numeric Format
Fractional
Specialized Scales
Joist Markings, Stud Markings
Orientation
Horizontal
Zero Point Location
Hook End
Blade Type
Single-Sided
Graduation Color
Black, Red

Description

This Keson PGT8MV 8 m Tape Measure is the perfect solution for measuring large areas. It has a blade length of 8 m and a 25 mm wide blade. The tape measure has metric graduations, allowing you to measure in metres, centimetres and millimetres. The orange case keeps the tape measure protected when not in use. A toggle lock helps to keep the tape secure while you are working with it. An automatic rewind system means that you can retract the tape without any difficulty or hassle. If you need to take measurements over long distances, this Keson Tape Measure will be your best choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.