Zoro Homepage

Chalk Line Reel, 12 oz, Braided, 150 ft L

  • Mfr # G150BOLD

  • Zoro # G1196174


product price: $26.59
/ea

Key Features

Line Material
Polysynthetic
Type
Large Capacity
Handle Type
Folding Crank
Gear Ratio
1:1
Door Type
Big-Mouth Turn and Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150BOLD
Zoro #
G1196174
UPC #
052837028689
Country of Origin
United States

Dimensions

Line Length (Ft.)
150 ft
Line Thickness
2 mm
Line Length
150 ft

Details

Item
Chalk Line Reel
Line Material
Polysynthetic
Type
Large Capacity
Handle Type
Folding Crank
Gear Ratio
1:1
Door Type
Big-Mouth Turn and Lift
Case Material
Plastic
Fill Weight (Oz.)
12 oz
Case Color
Orange
Hook
Steel
Product Type
Chalk Line Reel
Hook Material
Steel
Hook Style
Pull Ring
Compatible Replacement Line
RLG140FL
Fill Weight
12 oz
Line Construction
Braided

Description

Chalk Line Reel, Case Color Orange, Case Material Plastic, Compatible Replacement Line RLG140FL, Door Type Big-Mouth Turn and Lift, Fill Weight 12 oz, Gear Ratio 1:1, Handle Type Folding Crank, Hook Material Steel, Hook Style Pull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 150 ft, Line Material Polysynthetic, Line Thickness 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.