
Chalk Line Reel, 3 oz, Twisted, 100 ft L
Mfr # K3X
Zoro # G1196229
product price: $17.15
/eaKey Features
Type
Standard
Case Color
Orange
Hook
Steel
Line Material
Polyester
Handle Type
Folding Crank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3X
Zoro #
G1196229
UPC #
052837028597
Country of Origin
United States
Dimensions
Line Length (Ft.)
100 ft
Line Length
100 ft
Line Thickness
2 mm
Details
Item
Chalk Line Reel
Type
Standard
Case Color
Orange
Hook
Steel
Line Material
Polyester
Handle Type
Folding Crank
Fill Weight (Oz.)
3 oz
Gear Ratio
3:1
Door Type
Big-Mouth Turn and Lift
Case Material
Plastic
Product Type
Chalk Line Reel
Fill Weight
3 oz
Line Construction
Twisted
Replacement Chalk Line Access
Replacement Not Supported
Hook Style
Pull Ring
Hook Material
Steel
Description
The Keson K3X 100 ft. L Chalk Line Reel is an essential tool for measuring long distances. The sturdy ABS plastic case protects the reel from wear and tear, while the orange color makes it easy to spot on the job site. Featuring a folding crank handle, this chalk line reel has a big mouth door that allows you to easily replace the chalk line cartridge with ease. It has a steel hook and comes with 100 ft of polyester line material. Designed for heavy duty use, this standard chalk line reel has a 3:1 gear ratio that gives you higher pulling power. The Keson K3X 100 ft. L Chalk Line Reel is your perfect companion when it comes to measuring long distances in construction projects or in any other work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.