Zoro Homepage

Chalk Line Reel Line, 150 ft L, Braided

  • Mfr # RLG150RH

  • Zoro # G3659424


product price: $22.29
/ea

Key Features

Type
With Handle
For Use With
Chalk Line Reel
Material
Synthetic Poly
Compatible Mfr Part Number
G150
Accessory Type
Replacement Line and Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLG150RH
Zoro #
G3659424
UPC #
052837021949
Country of Origin
United States

Dimensions

Size
150 ft
Overall Length
150 ft

Details

Item
Replacement Chalk Line
Type
With Handle
Color
White
For Use With
Chalk Line Reel
Material
Synthetic Poly
Compatible Mfr Part Number
G150
Accessory Type
Replacement Line and Handle

Description

Replacement Chalk Line, With Handle, White, 150 ft., For Use With Keson Giant Chalk Line Reel 4MHF4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.