Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalk Line Reel, 12 oz, Braided, 100 ft L

  • Mfr # G100

  • Zoro # G1190664


product price: $22.69
/ea

Key Features

Features
2mm Line dia
Fill Weight (Oz.)
15 oz
Gear Ratio
1:1
Case Color
Orange
Hook
Steel Pull Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100
Zoro #
G1190664
UPC #
052837020089
Country of Origin
United States

Dimensions

Line Length (Ft.)
100 ft
Line Length
100 ft
Line Thickness
2 mm

Details

Item
Chalk Line Reel
Features
2mm Line dia
Fill Weight (Oz.)
15 oz
Gear Ratio
1:1
Case Color
Orange
Hook
Steel Pull Ring
Handle Type
Folding Recessed Metal Crank
Type
Large Capacity
Line Material
Polyester
Case Material
Plastic
Door Type
Big-Mouth Turn and Lift
Product Type
Chalk Line Reel
Compatible Replacement Line
RL100, RLG110RH
Hook Material
Steel
Hook Style
Pull Ring
Fill Weight
12 oz
Line Construction
Braided

Description

Chalk Line Reel, Case Color Orange, Case Material Plastic, Compatible Replacement Line RL100, RLG110RH, Door Type Big-Mouth Turn and Lift, Fill Weight 12 oz, Gear Ratio 1:1, Handle Type Folding Recessed Crank, Hook Material Steel, Hook Style Pull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Line Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.