ChalkLineReelLine, 140ftL, Braided
Mfr # RLG140FL
Zoro # G3604422
product price: $20.19
/eaKey Features
Type
With Handle
For Use With
Chalk Line Reel
Accessory Type
Replacement Line and Handle
Compatible Mfr Part Number
G150BOLD
Material
Synthetic Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLG140FL
Zoro #
G3604422
UPC #
052837021925
Country of Origin
United States
Dimensions
Size
140 ft
Overall Length
140 ft
Details
Item
Replacement Chalk Line
Type
With Handle
Color
Blue/White
For Use With
Chalk Line Reel
Accessory Type
Replacement Line and Handle
Compatible Mfr Part Number
G150BOLD
Material
Synthetic Poly
Description
Replacement Chalk Line, With Handle, White, 140 ft., For Use With Keson Giant Chalk Line Reel 6XGL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.