Zoro Homepage

Engineers Tape Measure

  • Mfr # PGPRO1025V

  • Zoro # G603550374


product price: $16.19
/ea

Key Features

Blade Length
25 ft
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO1025V
Zoro #
G603550374
UPC #
052837029297
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Depth
1 5/8 in
Case Length
3 1/8 in
Standout Length
8 ft
Blade Length - SAE
25 ft
Case Height
3 1/8 in

Details

Item
Tape Measure
Measurement Type
Engineers
Graduation Marks
1/100 ft
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Standout
8 ft
Lock Type
Slide
Graduation Type
ft/10ths
Graduations
1/10, 1/100, ft
Stud Markings
No
Blade Color
Yellow
Rewind Type
Automatic
Features
Finger Brake
Case Type
Closed
Blade Coating
Nylon
Belt Clip
Belt Clip Included
Blade Type
Single-Sided
System of Measurement
SAE/Engineers Scale
Accuracy
0.03%
Includes
Clip, Nail Slot
Specialized Scales
Joist Markings, Stud Markings
Numeric Format
Decimal, Fractional
Graduation Units
Feet
Zero Point Location
Hook End
Orientation
Horizontal
Hook Construction
3-Rivet
Blade Return Type
Automatic
Graduation Color
Black, Red
Numeric Marks
Decimals, Feet, Inches

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/10 ft, 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.