Zoro Homepage

Fiberglass Tape Refill, 100 Ft, 8ths/Engr

  • Mfr # RF-1810-100

  • Zoro # G4762642


product price: $17.19
/ea

Key Features

Fits Brand
Keson
Impact Rated
No
For Use With Mfr. Model Number
OTR Series Case
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths/10ths/100ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-1810-100
Zoro #
G4762642
UPC #
052837000913
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length - SAE
100 ft

Details

Item
Measuring Tape Blade Refill
Fits Brand
Keson
Impact Rated
No
For Use With Mfr. Model Number
OTR Series Case
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths/10ths/100ths
Product Type
Measuring Tape Blade Refill
Blade Material
Fiberglass
System of Measurement
SAE
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
Tip Style
Nonmagnetic Single Hook
Compatible Manufacturer Part Number
OTR Series Case
Standards
Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths/10ths/100ths

Description

Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 100 Ft, Hook End, Ft/In/8ths/10ths/100ths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.