Fiberglass Tape Refill, 200 Ft, 8ths
Mfr # RF-18-200
Zoro # G4762511
product price: $36.19
/eaKey Features
Impact Rated
No
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-18-200
Zoro #
G4762511
UPC #
052837000340
Country of Origin
China
Dimensions
Blade Length - SAE
200 ft
Blade Width
1/2 in
Details
Item
Measuring Tape Blade Refill
Impact Rated
No
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Product Type
Measuring Tape Blade Refill
Standards
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths
Tip Style
Nonmagnetic Single Hook
Blade Material
Fiberglass
Numeric Marks
Feet, Inches
Zero Point Location
Hook End
System of Measurement
SAE
Compatible Manufacturer Part Number
OTR Series Case
Description
Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.