Fiberglass Tape Refill, 200 Ft, 8ths/Engr
Mfr # RF-1810-200
Zoro # G4762651
product price: $33.79
/eaKey Features
For Use With
Keson OTR Series Case
For Use With Mfr. Model Number
OTR Series Case
Fits Brand
Keson
Type
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths/10ths/100ths
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-1810-200
Zoro #
G4762651
UPC #
052837000937
Country of Origin
China
Dimensions
Blade Length - SAE
200 ft
Blade Width
1/2 in
Details
Item
Measuring Tape Blade Refill
For Use With
Keson OTR Series Case
For Use With Mfr. Model Number
OTR Series Case
Fits Brand
Keson
Type
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths/10ths/100ths
Impact Rated
No
Product Type
Measuring Tape Blade Refill
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
Blade Material
Fiberglass
Standards
Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths/10ths/100ths
Compatible Manufacturer Part Number
OTR Series Case
System of Measurement
SAE
Tip Style
Nonmagnetic Single Hook
Description
Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 200 Ft, Hook End, Ft/In/8ths/10ths/100ths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.