Zoro Homepage

Fiberglass Tape Refill, 300 Ft, 8ths

  • Mfr # RF-18-300

  • Zoro # G4762527


product price: $48.19
/ea

Key Features

For Use With Mfr. Model Number
OTR Series Case
Impact Rated
No
For Use With
Keson OTR Series Case
Fits Brand
Keson
Type
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-18-300
Zoro #
G4762527
UPC #
052837000357
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length - SAE
300 ft

Details

Item
Measuring Tape Blade Refill
For Use With Mfr. Model Number
OTR Series Case
Impact Rated
No
For Use With
Keson OTR Series Case
Fits Brand
Keson
Type
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths
Product Type
Measuring Tape Blade Refill
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Compatible Manufacturer Part Number
OTR Series Case
Zero Point Location
Hook End
Standards
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths
System of Measurement
SAE
Numeric Marks
Feet, Inches

Description

Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.