Fiberglass Tape Refill, 300Ft, 8ths/Metric

  • Mfr # RF-18M-300

  • Zoro # G4762755


product price: $47.81
/ea

Key Features

For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths/metric
Fits Brand
Keson
Impact Rated
No
For Use With Mfr. Model Number
OTR Series Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-18M-300
Zoro #
G4762755
UPC #
052837000647
Country of Origin
China

Dimensions

Blade Length - SAE
300 ft
Blade Width
1/2 in

Details

For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths/metric
Fits Brand
Keson
Impact Rated
No
Item
Measuring Tape Blade Refill
For Use With Mfr. Model Number
OTR Series Case
Product Type
Measuring Tape Blade Refill
Numeric Marks
Feet
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Compatible Manufacturer Part Number
OTR Series Case
Zero Point Location
Hook End
Standards
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/In/8ths/metric
System of Measurement
Metric

Description

Measuring is easy with the Keson RF-18M-300 Fiberglass Tape Refill. This measuring tape blade refill fits the Keson OTR Series Case. It is 1/2" wide and 300 ft long, making it versatile enough for all your projects. The fiberglass material allows you to take measurements without worrying about rust or corrosion getting in the way of accuracy. The Keson RF-18M-300 Fiberglass Tape Refill will be a valuable addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.