Zoro Homepage

Fiberglass Tape Refill, 30M, Metric(2mm)

  • Mfr # RF-30M

  • Zoro # G4763001


product price: $13.23
/ea

Key Features

For Use With Mfr. Model Number
OTR Series Case
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 30M, Hook End, Metric(2mm)
Fits Brand
Keson
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-30M
Zoro #
G4763001
UPC #
052837010493
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length - Metric
30 m

Details

For Use With Mfr. Model Number
OTR Series Case
For Use With
Keson OTR Series Case
Item
Measuring Tape Blade Refill
Type
Fiberglass, 1/2 in x 30M, Hook End, Metric(2mm)
Fits Brand
Keson
Impact Rated
No
Product Type
Measuring Tape Blade Refill
Compatible Manufacturer Part Number
OTR Series Case
Tip Style
Nonmagnetic Single Hook
Blade Material
Fiberglass
Zero Point Location
Hook End
Numeric Marks
Inches, Meters
System of Measurement
SAE
Standards
Fiberglass, 1/2 in x 30M, Hook End, Metric(2mm)

Description

When it comes to measuring tapes, the Keson RF-30M Fiberglass Tape Refill will help you get the job done. It is designed for use with Mfr. Model Number OTR Series Case. The tape refill features a hook end and fits Keson brand measuring tapes. It has a 30 meter length and 1/2" width, which gives you ample space to measure your work area. The tape measures 2mm in thickness. Get the job done right with the reliable Keson RF-30M Fiberglass Tape Refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.