Fiberglass Tape Refill, 50 Ft, 8ths
Mfr # RF-18-50
Zoro # G4762493
product price: $10.99
/eaKey Features
Type
Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths
For Use With
Keson OTR Series Case
Impact Rated
No
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-18-50
Zoro #
G4762493
UPC #
052837000319
Country of Origin
China
Dimensions
Blade Width
1/2 in
Blade Length - SAE
50 ft
Details
Item
Measuring Tape Blade Refill
Type
Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths
For Use With
Keson OTR Series Case
Impact Rated
No
Fits Brand
Keson
For Use With Mfr. Model Number
OTR Series Case
Product Type
Measuring Tape Blade Refill
Tip Style
Nonmagnetic Single Hook
Blade Material
Fiberglass
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
Standards
Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths
Compatible Manufacturer Part Number
OTR Series Case
System of Measurement
SAE
Description
Measuring Tape Blade Refill, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Numeric Marks Feet, Inches, Standards Fiberglass, 1/2 in x 50 Ft, Hook End, Ft/In/8ths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.