Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 16 oz., White, Water -Based

  • Mfr # SP16W

  • Zoro # G5196755


product price: $9.65
/ea

Key Features

Paint Color Family
Whites
Color
White
Base Type
Water
Size
16 oz.
Paint and Primer Sub Category
Inverted Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16W
Zoro #
G5196755
UPC #
052837009176
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
80 to 85 sq. ft.
Paint and Primer Surface Material
Cardboard, Ceramic, Concrete, Drywall, Fabric, Fiberglass, Glass, Leather, Masonry, Metal, Paper, Plaster, Plastic, Rubber, Steel, Styrofoam, Vinyl, Wood
Container Type
Aerosol Can
Exposure Conditions
Exterior
Spray Paints Item
Spray Paint
Net Weight
16 oz.
Paint and Primer Finish
Flat
Resin Type
Alkyd Enamel
Paint Sub-Brand
Ultra Mark
Application Temperature
50 Degrees to 90 Degrees F
Standards
APWA Color, VOC Compliant
Dry Time
15 min.
Application Method
Spray
Shelf Life
1 yr
Use Location
Exterior
VOC Content Weight Percentage
48.7 %
Sub Brand
Ultra Mark
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth
VOC Compliant
Yes
Compatible Surface Material
Gravel
Maximum Application Temperature
90 Degrees F
Sheen
Flat
Coating Application
General Purpose Marking Paint
Opacity
0
Coverage Area
85 sq ft

Description

Inverted Marking Paint, Opacity 0, Coating Application General Purpose Marking Paint, Color Family White, Compatible Surface Material Grass, Gravel, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd Enamel, Color White, Container Size 16 oz, Coverage Area 85 sq ft, Base Type Water, Dry Time 15 min, Use Location Exterior, Sub Brand Ultra Mark, Container Type Aerosol Can, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 16 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.