Zoro Homepage

Inverted Marking Paint, 20 oz., Blue, Water -Based

  • Mfr # SP20B

  • Zoro # G5196764


product price: $11.99
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
20 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
90 to 100 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20B
Zoro #
G5196764
UPC #
052837009145
Country of Origin
United States

Dimensions

Size
20 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Blue
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
90 to 100 sq. ft.
For Use With
Mfr. No. PA35, PA14, RRPA18
Paint and Primer Surface Material
Cardboard, Ceramic, Concrete, Drywall, Fabric, Fiberglass, Glass, Leather, Masonry, Metal, Paper, Plaster, Plastic, Rubber, Steel, Styrofoam, Vinyl, Wood
Container Type
Aerosol
Exposure Conditions
Exterior
Application Temperature
50 Degrees to 90 Degrees F
Net Weight
20 oz.
Striping & Marking Paint & Chalk Item
Marking Paint
Striping and Marking Paint and Chalk Item
Marking Paint
Dry Time
15 min.
Standards
APWA Color, VOC Compliant
Application Method
Marking Wand, Spray
Paint and Primer Application Method
Marking Wand
Features
No Fluorocarbons, Non-Toxic
Line Striping Aerosol
Yes
Paint Collection
Temporary Marking Paint
VOC Content Weight Percentage
49.5%
Product Type
Marking Paint
For Use On
Construction, Golf Courses, Landscaping, Mining, Surveying, Utilities
Compatible Equipment
Striping and Marking Machines
Application
General Purpose
Formulation
Water
Compatible with Manufacturer Part Number
PA14, PA35, RRPA18
Paint Dispensing Style
Inverted
Paint Base Type
Water
Maximum Application Temperature
90 Degrees F
Permanence
Semi-Permanent
Flammability
Flammable
Minimum Application Temperature
40 Degrees F
VOC Compliant
Yes
Surface Material
Asphalt, Brick, Concrete, Grass
Coverage Area
300 Linear ft/4 in Stripe
Resin Material
Water Based
Finish
Flat

Description

Inverted Marking Paint, Water Base Type, Line Striping Aerosol Yes, Blue, Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 90 to 100 sq ft, Net Weight 20 oz, Dry Time 15 min, Application Temperature 50 Degrees to 90 Degrees F, Exterior Exposure Conditions, Standards APWA Color, For Use With Mfr. No. PA35, PA14, RRPA18

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.