Zoro Homepage

Marking Chalk, Red, Permanent, 3 lb

  • Mfr # PM103RED

  • Zoro # G0871394


product price: $17.15
/ea

Key Features

Type
Concentrated
Size
3 lb
For Use With
Chalk Line Reels
Application
Produces Strong, Sharp Water Resistant Color Line that Remains Visible for Weeks
Product Type
Waterproof Permanent Marking Chalk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM103RED
Zoro #
G0871394
UPC #
052837021536
Country of Origin
United States

Dimensions

Size
3 lb

Details

Item
Marking Chalk Refill
Type
Concentrated
Color
Red
For Use With
Chalk Line Reels
Application
Produces Strong, Sharp Water Resistant Color Line that Remains Visible for Weeks
Product Type
Waterproof Permanent Marking Chalk
Container Features
Tapered Refill Tip with Cap, With Handle
Chalk Color
Red
Chalk Permanence
Permanent
Chalk Features
Waterproof

Description

Marking Chalk, Chalk Color Red, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Tapered Refill Tip with Cap, Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.