SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Marking Chalk Refill, Blue, 5 Lb

KESON| Zoro #: G1727284| Mfr #: 105B

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Marking Chalk RefillType: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727284 Mfr #: 105B
Color: BlueItem: Marking Chalk Refill
Type: StandardSize: 5 lb.
For Use With: Self Chalking Line ReelsApplication: Produces Strong, Sharp Temporary Color Line
Country of Origin (subject to change): United States

Description

Marking Chalk Refill, Standard, Blue, 5 Lb Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line

Reviews