Zoro Homepage

Measuring Wheel, 4 ft., Plastic Spokes

  • Mfr # MP401P

  • Zoro # G5139312


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
4 ft
Wheel Dia.
15 1/2 in
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP401P
Zoro #
G5139312
UPC #
052837026111
Country of Origin
United States

Dimensions

Wheel Dia.
15 1/2 in
Overall Height
44 in
Wheel Diameter
15 1/2 in
Overall Width
9 in
Extended Handle Length
42 in
Folded Length
21 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Wheel Circumference
4 ft
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
Measuring Units
Feet
Maximum Measuring Distance - Measuring Wheels
99999 ft
Measuring Wheel Function
Feet, Measures In Adds
Measuring Range
100,000 ft.
Material
Tubular Steel Frame/Plastic Spoked Wheel
Color
Orange
Batteries Required
Batteries Not Required
Foldable
Foldable
Net Weight
7 lb
Measuring Wheel Type
Mechanical Measuring Wheel
Measuring Wheel Item
Mechanical Measuring Wheel
Spoked or Solid Wheel
Spoked
Batteries Included
No
Series
Professional
Handle Extended L
42 in
Type
ABS
Features
Easy to Measure Curved, Horizontal and Asymmetrical Surfaces
Records
Feet
Application
Accident Scenes, Agriculture, Appraisals, Athletic Fields, Cable Installation, Construction, Fencing, Golf Courses, Irrigation, Landscaping, Paving, Road Maintenance, Surveying, Telecommunication
Maximum Measuring Distance
99999 ft
Number of Wheels
Single Wheel
Frame Material
Steel
Handle Material
Rubber, Steel
Wheel Type
Spoked
Handle Type
Center-Aligned, Fold Down
Use Location
Outdoor
Measuring Distance - Maximum
99,999 ft
Functions
Adds
System of Measurement
SAE
Display Capacity
5

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 44 in, Extended Handle Length 42 in, Folded Length 21 in, Handle Type Center-Aligned, Fold Down, Measuring Distance - Maximum 99,999 ft, Measuring Units Feet, Wheel Circumference 4 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.