Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Wheel Counter, 99999 Ft

  • Mfr # MP401RCA

  • Zoro # G1765276


product price: $48.89
/ea

Key Features

Maximum Measuring Distance - Measuring Wheels
99,999 ft
Application
For Grainger No. 2UJZ1, 2UJZ2, 2UJZ3, 2UJY8
Measurement Capacity (Ft.)
99,999
Item - Measuring Wheel Accessories
Counter
Series
MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP401RCA
Zoro #
G1765276
UPC #
052837026234
Country of Origin
Japan

Dimensions

Height (In.)
1 1/2 in
Length (In.)
2 in
Width (In.)
3 3/8 in
Overall Height
1 1/2 in
Overall Length
2 in
Overall Width
3 3/8 in

Details

Item
Counter
Maximum Measuring Distance - Measuring Wheels
99,999 ft
Application
For Grainger No. 2UJZ1, 2UJZ2, 2UJZ3, 2UJY8
Measurement Capacity (Ft.)
99,999
Item - Measuring Wheel Accessories
Counter
Series
MP
Type
Feet Increments
Color
Black
Net Weight (Oz.)
1.875 oz
Features
Counting Flapper Covered with High Impact Rubber Glove, Feet Increments
Material
ABS Plastic
Includes
Replacement Clicker Counter
Maximum Measuring Distance
99,999 ft
Accessory Type
Counter
Compatible with Product Type
Measuring Wheel
Measuring Distance - Maximum
99,999 ft
Weight
1.88 oz
Compatible with Manufacturer Model Number
MP201, MP301, MP401, MP401P
Compatible Manufacturer Part Number
MP201, MP301, MP401, MP401P
Compatible Manufacturer Model Number
MP201, MP301, MP401, MP401P
For Use With Mfr. Model Number
MP201, MP301, MP401, MP401P
Compatible with Manufacturer Model No.
MP201, MP301, MP401, MP401P
Compatible with Mfr. Model No.
MP201, MP301, MP401, MP401P
For Use with Mfr Model Number
MP201, MP301, MP401, MP401P
Compatible Pump Manufacturer Part Number
MP201, MP301, MP401, MP401P
Compatible Mfr. Model Number
MP201, MP301, MP401, MP401P

Description

Counter, Accessory Type Counter, Compatible with Manufacturer Model Number MP201, MP301, MP401, MP401P, Compatible with Grainger Part Number 2UJY8, 2UJZ1, 2UJZ2, 8ENA8, Compatible with Product Type Measuring Wheel, Overall Length 2 in, Material ABS Plastic, Overall Height 1 1/2 in, Weight 1.88 oz, Color Black, Includes Replacement Clicker Counter, Features Counting Flapper Covered with High Impact Rubber Glove, Feet Increments, Measuring Distance - Maximum 99,999 ft, Overall Width 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.