Zoro Homepage

Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft

  • Mfr # MP201

  • Zoro # G1118826


product price: $77.66
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
2 ft
Wheel Dia.
7 1/2 in
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP201
Zoro #
G1118826
UPC #
052837008315
Country of Origin
United States

Dimensions

Wheel Dia.
7 1/2 in
Length
42 in
Width
7 in
Height
42 in
Extended Handle Length
42 in
Overall Height
43 in
Wheel Diameter
7 1/2 in
Overall Width
7 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Wheel Circumference
2 ft
Wheel Rim Material
ABS Plastic
Tread Material
Rubber
Measuring Units
Feet
Maximum Measuring Distance - Measuring Wheels
99999 ft
Batteries Included
No
Function
Measures Feet
Features
Clicker Counter with 3/8 in H Numbers, Non-folding Handle
Material
Tubular Steel Frame/Molded ABS Wheel
Handle Extended L
42 in
Batteries Required
Batteries Not Required
Series
Professional
Measuring Range
99,999 ft.
Type
Solid w/Metal Frame
Net Weight
120 oz
Application
Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Landscaping, Paving, Residential, Surveying
Measuring Wheel Type
Mechanical Measuring Wheel
Measuring Wheel Function
Feet, Measures In Adds
Color
Orange
Measuring Wheel Item
Mechanical Measuring Wheel
Spoked or Solid Wheel
Solid
Foldable
Not Foldable
Maximum Measuring Distance
99999 ft
Measuring Distance - Maximum
99,999 ft
Frame Material
Steel
System of Measurement
SAE
Wheel Type
Solid
Handle Type
Center-Aligned
Handle Material
Rubber, Steel
Number of Wheels
Single Wheel
Use Location
Outdoor
Display Capacity
5
Functions
Adds

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 43 in, Extended Handle Length 42 in, Folded Length Not Applicable, Handle Type Center-Aligned, Measuring Distance - Maximum 99,999 ft, Measuring Units Feet, Wheel Circumference 2 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Solid, Foldable Not Foldable, Use Location Outdoor, Application Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Landscaping, Paving, Residential, Surveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.