Zoro Homepage

Metal Professional Measuring Wheel 4 ft. Circular, Model No. MP401

  • Mfr # 436055

  • Zoro # G416378622


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436055
Zoro #
G416378622
UPC #
-
Country of Origin
China

Description

We utilize our experience and expertise on all our products to prvide the best in the industry All our products feature premium components and are backed by the best team in the industry All products are engineered assembled and tested in the USA We are trusted by millions of people for specialized products to meet their needs where they live work and play Features Durable 3 8" rubber on the wheel preserves the integrity of the wheel shape Made in United States Specifications Wheel Circumference ( ft ) 4 Wheel Diameter (in ) 15 5 Overall Height (in ) 43 Foldable or Retractable Handle Foldable Foldable or Retractable Height (in ) 21 Color Yellow Material Steel frame metal spoked wheel Stand Included Yes Case Included No Weight 8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.