Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric and SAE Tape Measure

  • Mfr # PGPRO18M16V

  • Zoro # G903550371


product price: $12.99
/ea

Key Features

Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO18M16V
Zoro #
G903550371
UPC #
052837029358
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
1 in
Case Height
2 3/4 in
Blade Length - SAE
16 ft
Blade Length - Metric
5 m
Case Depth
1 3/8 in
Standout Length
8 ft
Case Length
2 3/4 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Stud Markings
No
Graduation Type
in/ft/mm/cm
Rewind Type
Automatic
Case Type
Closed
Features
Finger Brake
Lock Type
Slide
Standout
8 ft
Blade Color
Yellow
Blade Coating
Nylon
Graduations
1 mm On Bottom, 1/16 Thereafter On Top, 1/32 in First 12 in
Belt Clip
Belt Clip Included
Numeric Marks
Centimeters, Feet, Inches, Meters, Millimeters
Blade Return Type
Automatic
Includes
Clip, Nail Slot
Specialized Scales
Joist Markings, Stud Markings
Hook Construction
3-Rivet
Graduation Units
Centimeters, Feet, Inches, Millimeters
Numeric Format
Fractional
Zero Point Location
Hook End
Accuracy
0.03%
Blade Type
Single-Sided
Orientation
Horizontal
Graduation Color
Black, Red
System of Measurement
Metric/SAE

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 5 m, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 3/4 in, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.