Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric and SAE Tape Measure

  • Mfr # PGPRO18M25V

  • Zoro # G403550383


product price: $21.69
/ea

Key Features

Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO18M25V
Zoro #
G403550383
UPC #
052837029365
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Depth
1 5/8 in
Case Length
3 1/8 in
Standout Length
8 ft
Blade Length - Metric
8 m
Blade Length - SAE
26 ft
Case Height
3 1/8 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Features
Finger Brake
Standout
8 ft
Blade Color
Yellow
Rewind Type
Automatic
Graduations
1 mm On Bottom, 1/16 Thereafter On Top, 1/32 in First 12 in
Stud Markings
No
Belt Clip
Belt Clip Included
Lock Type
Slide
Graduation Type
in/ft/mm/cm
Blade Coating
Nylon
Case Type
Closed
Graduation Color
Black, Red
Numeric Format
Fractional
Specialized Scales
Joist Markings, Stud Markings
Accuracy
0.03%
Graduation Units
Centimeters, Feet, Inches, Millimeters
Blade Return Type
Automatic
Orientation
Horizontal
Zero Point Location
Hook End
System of Measurement
Metric/SAE
Blade Type
Single-Sided
Includes
Clip, Nail Slot
Numeric Marks
Centimeters, Feet, Inches, Meters, Millimeters
Hook Construction
3-Rivet

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.