Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Measuring Wheel, 1M, Spoked, 99,999M

  • Mfr # MP301M

  • Zoro # G2980415


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
3 1/4 ft
Wheel Dia.
0.318 m
Wheel Rim Material
Steel
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP301M
Zoro #
G2980415
UPC #
052837025763
Country of Origin
United States

Dimensions

Wheel Dia.
0.318 m
Height
42 in
Width
9 in
Length
42 in
Folded Length
21 in
Overall Height
44 in
Overall Width
9 in
Extended Handle Length
42 in
Wheel Diameter
5/16 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Wheel Circumference
3 1/4 ft
Wheel Rim Material
Steel
Tread Material
Rubber
Measuring Units
Meters
Maximum Measuring Distance - Measuring Wheels
99999 m
Batteries Included
No
Material
Tubular Steel Frame/Metal Spoked Wheel
Series
Professional
Measuring Range
99,999m
Measuring Wheel Function
Feet, Measures In Adds
Function
Measures Meters and Decimeters
Net Weight
120 oz
Application
Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Landscaping, Paving, Residential, Surveying
Spoked or Solid Wheel
Spoked
Measuring Wheel Type
Mechanical Measuring Wheel
Measuring Wheel Item
Mechanical Measuring Wheel
Features
Barrel Clamp Handle Lock, Center-Aligned Handle, Clicker Counter with 3/8 in H Numbers
Handle Extended L
42 in
Color
Orange
Foldable
Foldable
Batteries Required
Batteries Not Required
Type
Spoked w/Metal Frame
Maximum Measuring Distance
99999 m
Use Location
Outdoor
Number of Wheels
Single Wheel
Handle Type
Center-Aligned, Fold Down
Frame Material
Steel
Display Capacity
5
Functions
Adds
Handle Material
Rubber, Steel
Wheel Type
Spoked
Measuring Distance - Maximum
99,999 m
System of Measurement
Metric

Description

The KESON MP301M Metric Measuring Wheel is a simple and efficient tool that allows you to take accurate measurements. The metal spoked wheel has a tubular steel frame for added durability. The center-aligned handle provides greater accuracy, while the clicker counter displays measurements in 3/8" H numbers. It also features a barrel clamp handle lock that can be tightened or loosened with one hand. If you need to measure large distances, this measuring wheel will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.