Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Tape Measure

  • Mfr # PGPRO5MV

  • Zoro # G703550380


product price: $17.19
/ea

Key Features

Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGPRO5MV
Zoro #
G703550380
UPC #
052837029389
Country of Origin
China

Dimensions

Blade Length
5 m
Blade Width
1 in
Standout Length
8 ft
Case Depth
1 3/8 in
Blade Length - Metric
5 m
Case Height
2 3/4 in
Case Length
2 3/4 in

Details

Item
Tape Measure
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Graduation Type
mm/cm/m
Rewind Type
Automatic
Blade Color
Yellow
Graduations
1 cm, 1 mm
Case Type
Closed
Belt Clip
Belt Clip Included
Features
Finger Brake
Lock Type
Slide
Stud Markings
No
Blade Coating
Nylon
Standout
8 ft
Blade Return Type
Automatic
Orientation
Horizontal
Zero Point Location
Hook End
System of Measurement
Metric
Numeric Marks
Centimeters, Meters, Millimeters
Specialized Scales
Joist Markings, Stud Markings
Blade Type
Single-Sided
Includes
Clip, Nail Slot
Accuracy
0.03%
Graduation Color
Black, Red
Numeric Format
Fractional
Hook Construction
3-Rivet
Graduation Units
Centimeters, Meters, Millimeters

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement Metric, Graduation Marks 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 5 m, Blade Length - SAE Not Applicable, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 3/4 in, Lock Type Slide, Graduation Units Centimeters, Meters, Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.