Zoro Homepage

Rolling Applicator Wand, Attachable Wheel, 34 in, Plastic

  • Mfr # PA35

  • Zoro # G5139452


product price: $27.99
/ea

Key Features

Product Type
Wheeled Marking Wand
Overall Length
34 in
Compatible Container Type
Can
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA35
Zoro #
G5139452
UPC #
052837010059
Country of Origin
China

Dimensions

Overall Length
34 in

Details

Item
Striping Wand
Includes
Attachable Wheel
Product Type
Wheeled Marking Wand
Compatible Container Type
Can
Material
Plastic

Description

Striping Wand, Overall Length 34 in, Includes Attachable Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.