Zoro Homepage

SAE Tape Measure

  • Mfr # PGPRO1810V

  • Zoro # G203550361


product price: $7.49
/ea

Key Features

Blade Length
10 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPRO1810V
Zoro #
G203550361
UPC #
052837029327
Country of Origin
China

Dimensions

Blade Length
10 ft
Blade Width
5/8 in
Standout Length
4 ft
Blade Length - SAE
10 ft
Case Height
2 3/8 in
Case Length
2 3/8 in
Case Depth
1 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Coating
Nylon
Graduation Type
in/ft
Features
Finger Brake
Graduations
1/16 Thereafter, 1/32 in First 12 in
Rewind Type
Automatic
Lock Type
Slide
Standout
5 ft
Blade Color
Yellow
Case Type
Closed
Belt Clip
Belt Clip Included
Stud Markings
Yes
Graduation Units
Feet, Inches
Numeric Format
Fractional
Accuracy
0.03%
Includes
Clip, Nail Slot
Specialized Scales
Joist Markings, Stud Markings
System of Measurement
SAE
Hook Construction
2-Rivet
Graduation Color
Black, Red
Orientation
Horizontal
Numeric Marks
Feet, Inches
Blade Return Type
Automatic
Zero Point Location
Hook End
Blade Type
Single-Sided

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 10 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 3/8 in, Lock Type Slide, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.