Zoro Homepage

Steel Tape Refill, 300 ft, 10ths

  • Mfr # NRF10300H

  • Zoro # G3714873


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Type
300 ft Nylon Coated Steel
For Use With Mfr. Model Number
Series NR
Includes
Ft./10ths/100ths Measurements with Hook End
Fits Brand
Keson
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRF10300H
Zoro #
G3714873
UPC #
052837003617
Country of Origin
China

Dimensions

Blade Width
3/8 in

Details

Type
300 ft Nylon Coated Steel
For Use With Mfr. Model Number
Series NR
Item
Replacement Measuring Tape Blade
Includes
Ft./10ths/100ths Measurements with Hook End
Fits Brand
Keson
Impact Rated
No
For Use With
Keson NR and NRS Series
Product Type
Blade Refill
Blade Coating
Nylon
Blade Material
Steel
Numeric Marks
Feet
Compatible Manufacturer Part Number
Series NR, Series NRS
System of Measurement
SAE
Tip Style
Nonmagnetic Single Hook
Standards
300 ft Nylon Coated Steel

Description

Replacement Measuring Tape Blade, System of Measurement SAE, Tip Style Nonmagnetic Single Hook, Blade Material Steel, Blade Width 3/8 in, Numeric Marks Feet, Blade Coating Nylon, Includes Ft./10ths/100ths Measurements with Hook End, Standards 300 ft Nylon Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.