
Tape Measure, 300 ft L Blade, 1/2 in W Blade, Fiberglass Blade, ABS Case, Pumpkin Case
Mfr # OTR18300
Zoro # G213757712
product price:Â $102.59
/ea
Free Shipping & Returns
Key Features
Measurement Type
Standard
Graduation Marks
1/10 ft, 1/8 in
Case Material
ABS
Blade Material
Fiberglass
Tip Style
Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OTR18300
Zoro #
G213757712
UPC #
52837000241
Country of Origin
China
Dimensions
Blade Length
300 ft
Details
Item
Tape Measure
Measurement Type
Standard
Graduation Marks
1/10 ft, 1/8 in
Case Material
ABS
Blade Material
Fiberglass
Tip Style
Hook
Case Color
Pumpkin
Description
Keson fiberglass tape has been providing customers with accurate measurements. They are used in the harshest conditions in which people measure and they stand to the only test that matters field performance. We cover each blade with two coats of PVC protected by double shield, one to bind the fiberglass strands and a second over the printed units, so the numbers don't wear away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.