
Cleaners & Detergents, Bottle, Pine, 4 PK
Mfr # KES PINE-L
Zoro # G105736689
product price:Â $54.39
/pk 4, $13.60/eaKey Features
Container Type
Bottle
Fragrance
Pine
Net Weight
36 lbs
Removes
Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil
Degreaser Application
Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KES PINE-L
Zoro #
G105736689
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Cleaners & Detergents
Container Type
Bottle
Fragrance
Pine
Net Weight
36 lbs
Removes
Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil
Degreaser Application
Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil
Chemicals For Use On Surface
Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
Contains
1 gal
Physical Form
Liquid
Cleaner Container Type
Bottle
Application
All Washable Surfaces
For Use On
Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
Includes
Includes four bottles.
Description
Value-priced, all-purpose solution is ideal for home and office use. Dual-action pine oil cleaner and deodorizer helps you get more done in less time. Residue-free product features superb cleaning properties.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.