
Premier Pink-Suds Pot and Pan Cleaner, 1 gal, Bottle, PK4
Mfr # KES PINKSUDS
Zoro # G104417718
product price: $39.65
/pk 4, $9.91/eaKey Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Neutral
Chemicals For Use On
Ceramic;Fiberglass;Plastic;Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KES PINKSUDS
Zoro #
G104417718
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Neutral
Chemicals For Use On
Ceramic;Fiberglass;Plastic;Porcelain
Includes
Includes four bottles.
For Use On
Food;Food Grease;Oil
Net Weight
33 lbs
Application
Dishes
Description
Pink-power liquid is specially formulated for hard-to-clean pots and pans. High-sudsing performance helps cut through caked-on grease and food debris. Gentle on hands.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.