Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 118 to 7874 fpm

  • Mfr # 0810

  • Zoro # G4000087


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Hard Slide-On Case, Lanyard
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810
Zoro #
G4000087
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Hard Slide-On Case, Lanyard
Data Hold
Yes
Auto Power Off
Yes
Display
Reflective 3 1/2 Digit LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Vane Material
Bay Blend, Delrin, Stainless Steel,Aluminmum
Special Features
Mil-STD-810 Shock Resistance, Waterproof (IP-67 and NEMA-6)
Velocity (MPS)
0.6 to 40 mps
Velocity (KPH)
2.2 to 144 kph
Velocity (FPM)
118 to 7,874 fpm
Velocity (MPH)
1.3 to 89.5 mph
Case Color
Blue
Battery Life
300 hr
Calibration Certificate
CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
Velocity (Knots)
1.2 to 77.8 knots
Display Type
Digital
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Maximum Relative Humidity Measured
95 %
Battery Chemistry
Lithium
Batteries Included
Yes
Battery Run Time
300 hr
Minimum Velocity Measured
118 fpm
Maximum Temperature Measured
158 Degrees F
Minimum Relative Humidity Measured
5 %
Maximum Velocity Measured
7,874 fpm
Maximum Operating Temperature
131 Degrees F
Digital Display Screen Type
LCD
Calibration Certificate Type
NIST
Temperature Accuracy
+/ 0.9 Degrees
Number of Batteries Required
1
Body Style
Compact
Minimum Temperature Measured
-20 Degrees F
Minimum Operating Temperature
14 Degrees F
Relative Humidity Accuracy
+/-3%

Description

Anemometer, Minimum Velocity Measured 118 fpm, Probe Type Rotating Vane, Maximum Velocity Measured 7,874 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Hard Slide-On Case, Lanyard, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.9 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Maximum Operating Temperature 131 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.