Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 118 to 7874 fpm

  • Mfr # 0835

  • Zoro # G3997707


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Certificate of Conformity, Neck Lanyard, Slide on Cover
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0835
Zoro #
G3997707
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Battery Size
CR2032

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Certificate of Conformity, Neck Lanyard, Slide on Cover
Data Hold
Yes
Auto Power Off
Yes
Display
Reflective 5 Digit LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
CR2032 Battery
Velocity (MPH)
1.3 to 89.5
Calibration Certificate
CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
Vane Material
Bay Blend, Delrin, Stainless Steel,Aluminmum
Battery Life
300 hr
Velocity (MPS)
0.6 to 40
Velocity (FPM)
118 to 7874
Temp. Range
-20 Degrees to 158 Degrees F
Case Color
Yellow
Relative Humidity Range
5 to 95%
Velocity (KPH)
2.2 to 144
Special Features
Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
Velocity (Knots)
1.2 to 77.8
Humidity Accuracy
+/-3%
Temp. Accuracy
+/-0.9 Degrees F
Battery Type
CR2032
Sensor Type
Rotating Vane
Humidity Resolution
0.1 %
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Humidity Range
5% to 95%
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Bluetooth Enabled
No
IP/NEMA Rating
IP67
Battery Run Time
300 hr
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Housing Color
Yellow
Auto Shut-Off
Yes
Includes Probes
No
Low Battery Indicator
No
Includes Batteries
Yes
Includes Case
No
Properties Measured
Altitude, Barometric Pressure, Delta T, Dew Point, Heat Index, Wet Bulb Temperature - Psychrometric, Wind Chill
Air Velocity Range
0.6 to 40 mps, 1.2 to 77.8 knots, 1.3 to 89.5 mph, 118 to 7874 fpm, 2.2 to 144 kph
Series
3500
Display Screen Type
Backlit LCD
Backlit Screen
Yes
Air Velocity Display Units
fpm, knots, kph, mph, mps
Ambient Temperature Accuracy
+/-0.9 Degrees F
Wi-Fi Compatible
No
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Meter Type
Weather Meter
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Barometric Pressure Display Units
in Hg, mbar, psi
Environmental Sensor Type
Rotating Vane
Air Velocity Measured - Maximum
7,874 fpm
Humidity Measurement - Minimum
5 %
Humidity Measurement - Maximum
95 %
IP Rating
IP67
Ambient Temperature Measurement - Maximum
158 Degrees F
Air Velocity Measured - Minimum
118 fpm
Ambient Temperature Measurement - Minimum
-20 Degrees F
Temperature Accuracy
+/-0.9 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator

Description

Anemometer, Environmental Sensor Type Rotating Vane, Air Velocity Range 0.6 to 40 mps, 1.2 to 77.8 knots, 1.3 to 89.5 mph, 118 to 7874 fpm, 2.2 to 144 kph, Series 3500, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type CR2032, Housing Color Yellow, Data Logging No, IP/NEMA Rating IP67, Humidity Accuracy +/-3 Percent, Ambient Temperature Accuracy +/-0.9 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.