Zoro Homepage

Data Logger, Temperature, Red

  • Mfr # 0710RED

  • Zoro # G9056747


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Battery
Features
Drop-Tested to MIL-STD-810G, IP67 Rated, Link Wireless Communication to Mobile Devices
Accuracy
+/-0.5 Degrees F
Temp. Range (F)
-4 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710RED
Zoro #
G9056747
UPC #
730650001095
Country of Origin
United States

Dimensions

Height (In.)
2.4 in
Depth (In.)
1.8 in
Width (In.)
1.8 in
Manufacturers Warranty Length
5 yr
Overall Width
1 13/16 in
Overall Height
2 7/16 in
Overall Depth
1 13/16 in
Manufacturer Warranty Length
5 yr
Battery Size
CR2032

Details

Item
Data Logger
Interface
Wireless
Includes
Battery
Features
Drop-Tested to MIL-STD-810G, IP67 Rated, Link Wireless Communication to Mobile Devices
Accuracy
+/-0.5 Degrees F
Temp. Range (F)
-4 Degrees to 131 Degrees F
Sample Point Storage
User Settable
Software Required
Free App
Alarm
In App Alerts
Time Intervals
User Settable
Digital Readout
No
Special Features
BLE, In App Charting, Shareable Data
Resists
Waterproof IP67
Compatible With
iOS
Waterproof
IP67
Battery Life
6 mo
Type
Temperature
AC Adapter
no
Calibration Certificate
yes
Frequency of Transmissions
User Settable
Wireless Range
100 ft
Remote Probe
No
Maximum Pressure Measured
15.95 psi
Digital Display Screen Type
No Display
Minimum Sampling Rate
2 sec
Battery Voltage
3V
Minimum Operating Temperature Degrees F
0 Degrees F
Accuracy Degrees F
+/-0.9 Degrees
Calibration Certificate Type
NIST
Number of Records Stored
13,064
Maximum Sampling Rate
12 hr
Battery Run Time
6 mo
Maximum Temperature Measured Degrees F
131 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Number of Batteries Required
1
Battery Chemistry
Lithium
Compatible Operating Systems
Android, iOS
Maximum Temperature Measured Degrees C
55 Degrees C
Software Options
Software Available Separately
Batteries Included
Yes
Parameters Measured
Temperature Degrees F
Minimum Temperature Measured Degrees F
14 Degrees F
Resistance Properties
Waterproof
Power Source
Battery
Accuracy Degrees C
+/-0.5 Degrees

Description

Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.