Shop KESTREL

Environmental Meter, Green, 7,874 fpm

  • Mfr # 0852LHVG
  • Zoro # G5233691

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Carry Pouch, Certificate of Conformity, Neck Lanyard
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0852LHVG
Zoro #
G5233691
UPC #
730650001910
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Battery Size
AA

Details

Item
Environmental Meter
Air Velocity Accuracy
+/-3%
Includes
Carry Pouch, Certificate of Conformity, Neck Lanyard
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
AA Battery
Velocity (MPS)
0.6 to 60
Special Features
WiFi
Calibration Certificate
NIST
Velocity (KPH)
2.2 to 216
Air Volume
0 to 999,999 CFM
Storage Capacity
15,556 Readings
Dew Point Range
-20 Degrees to 158 Degrees F
Interface
Digital
Temp. Accuracy
+/-0.9 Degrees F
Velocity (Knots)
1.2 to 116.6
Relative Humidity Range
5 to 95%
Pressure Range
0.3 to 48.87 in Hg
Vane Material
Plastic
Humidity Accuracy
+/-3%
Velocity (FPM)
118 to 7874
Battery Life
400 to 500 hr
Velocity (MPH)
0.4 to 89
Case Color
Hi-Visibility Green
Temp. Range
-20 Degrees to 158 Degrees F
Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Pressure Sensor, Relative Humidity Sensor
Humidity Resolution
0.1 %
Battery Type
AA
Includes Batteries
Yes
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Humidity Range
5% to 95%
Auto Shut-Off
Yes
Barometric Pressure Display Units
in Hg, mbar, psi
Meter Type
Environmental Meter
Wi-Fi Compatible
Yes
Battery Run Time
400 hr
Display Screen Type
Backlit LCD
Air Velocity Display Units
fpm, knots, kph, mph, mps
Low Battery Indicator
No
Housing Color
Green
Properties Measured
Air Density, Air Flow, Altitude, Barometric Pressure, Crosswind and Headwind and Tailwind, Delta T, Density Altitude, Dew Point, Evaporation Rate, Heat Index, Moisture Content Humidity Ratio (Grains), Probability of Ignition (PIG), Relative Air Density, THI (NRC), THI (Yousef), Wet Bulb Temperature - Naturally Aspirated (NWB TEMP), Wet Bulb Temperature - Psychrometric, Wind Chill
Includes Case
No
Series
5200
Ambient Temperature Accuracy
+/-0.9 Degrees F
Backlit Screen
Yes
IP/NEMA Rating
IP67
Bluetooth Enabled
Yes
Air Velocity Range
0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
Memory Storage Capacity
15,556 Readings
Includes Probes
No
Barometric Pressure Range
0.3 to 48.87 in Hg
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Environmental Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Pressure Sensor, Relative Humidity Sensor
Dew Point Temperature Measurement - Maximum
158 Degrees F
Air Velocity Measured - Minimum
118 fpm
Ambient Temperature Measurement - Maximum
158 Degrees F
Humidity Measurement - Maximum
95 %
Barometric Pressure Measurement - Minimum
0.3 in Hg
Humidity Measurement - Minimum
5 %
Barometric Pressure Measurement - Maximum
48.87 in Hg
Air Velocity Measured - Maximum
7,874 fpm
IP Rating
IP67
Ambient Temperature Measurement - Minimum
-20 Degrees F
Temperature Accuracy
+/-0.9 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Dew Point Temperature Measurement - Minimum
-20 Degrees F

Description

Environmental Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5200, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Environmental Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Green, Data Logging Yes, IP/NEMA Rating IP67

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.