Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Meter, LCD, Black w/WiFi

  • Mfr # 0850LBLK

  • Zoro # G5233770


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Vane Mount
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0850LBLK
Zoro #
G5233770
UPC #
730650001873
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Battery Size
AA

Details

Item
Environmental Meter
Air Velocity Accuracy
+/-3%
Includes
Vane Mount
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
AA Battery
Battery Life
400 to 500 hr
Temp. Accuracy
+/-0.9 Degrees F
Interface
Digital
Case Color
Black
Calibration Certificate
NIST
Velocity (KPH)
2.2 to 216
Velocity (Knots)
1.2 to 116.6
Temp. Range
-20 Degrees to 158 Degrees F
Velocity (FPM)
118 to 7874
Special Features
WiFi
Storage Capacity
15,556 Readings
Humidity Accuracy
+/-3%
Relative Humidity Range
5 to 95%
Velocity (MPS)
0.6 to 60
Dew Point Range
-20 Degrees to 158 Degrees F
Velocity (MPH)
0.4 to 89
Pressure Range
0.3 to 48.87 in Hg
Battery Type
AA
Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Humidity Resolution
0.1 %
IP/NEMA Rating
IP67, NEMA 6
Barometric Pressure Display Units
in Hg, mbar, psi
Includes Case
Yes
Low Battery Indicator
No
Air Velocity Range
0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
Housing Color
Black
Barometric Pressure Range
0.3 to 48.87 in Hg
Ambient Temperature Accuracy
+/-0.9 Degrees F
Properties Measured
Air Density, Air Flow, Altitude, Barometric Pressure, Crosswind and Headwind and Tailwind, Delta T, Density Altitude, Dew Point, Evaporation Rate, Heat Index, Moisture Content Humidity Ratio (Grains), Probability of Ignition (PIG), Relative Air Density, THI (NRC), THI (Yousef), Wet Bulb Temperature - Naturally Aspirated (NWB TEMP), Wet Bulb Temperature - Psychrometric, Wind Chill
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Battery Run Time
400 hr
Bluetooth Enabled
Yes
Backlit Screen
Yes
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Humidity Range
5% to 95%
Includes Probes
No
Meter Type
Environmental Meter
Auto Shut-Off
Yes
Memory Storage Capacity
15,556 Readings
Display Screen Type
Backlit LCD
Wi-Fi Compatible
Yes
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Includes Batteries
Yes
Series
5000
Air Velocity Display Units
fpm, knots, kph, mph, mps
Environmental Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Humidity Measurement - Maximum
95 %
Dew Point Temperature Measurement - Minimum
-20 Degrees F
NEMA Enclosure Rating
6
Barometric Pressure Measurement - Minimum
0.3 in Hg
Air Velocity Measured - Maximum
7,874 fpm
Barometric Pressure Measurement - Maximum
48.87 in Hg
Includes Low Battery Indicator
No Low Battery Indicator
Temperature Accuracy
+/-0.9 Degrees F
Air Velocity Measured - Minimum
118 fpm
Dew Point Temperature Measurement - Maximum
158 Degrees F
Humidity Measurement - Minimum
5 %
IP Rating
IP67
Ambient Temperature Measurement - Minimum
-20 Degrees F
Ambient Temperature Measurement - Maximum
158 Degrees F

Description

Environmental Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5000, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Environmental Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Black, Data Logging Yes, IP/NEMA Rating IP67, NEMA 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.