Weather Meter, Green, 7,874 fpm

  • Mfr # 0855OLV
  • Zoro # G5233755
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Certificate Of Conformity, Lanyard, Protective Drawstring Pouch
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0855OLV
Zoro #
G5233755
UPC #
730650001989
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Battery Size
AA

Details

Item
Weather Meter
Air Velocity Accuracy
+/-3%
Includes
Certificate Of Conformity, Lanyard, Protective Drawstring Pouch
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
AA Battery
Calibration Certificate
NIST
Interface
Digital
Velocity (Knots)
1.2 to 116.6
Velocity (FPM)
118 to 7874
Relative Humidity Range
5 to 95%
Dew Point Range
-20 Degrees to 158 Degrees F
Storage Capacity
15,556 Readings
Velocity (MPH)
0.4 to 89
Battery Life
400 to 500 hr
Humidity Accuracy
+/-3%
Temp. Accuracy
+/-0.9 Degrees F
Case Color
Olive Drab
Velocity (KPH)
2.2 to 216
Velocity (MPS)
0.6 to 60
Pressure Range
0.3 to 48.87 in Hg
Temp. Range
-20 Degrees to 158 Degrees F
Humidity Resolution
0.1 %
Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Battery Type
AA
Includes Probes
No
Barometric Pressure Display Units
in Hg, mbar, psi
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Air Velocity Range
0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
Wi-Fi Compatible
No
Housing Color
Green
Low Battery Indicator
No
Air Velocity Display Units
fpm, knots, kph, mph, mps
Auto Shut-Off
Yes
Barometric Pressure Range
0.3 to 48.87 in Hg
Memory Storage Capacity
15,556 Readings
Bluetooth Enabled
No
IP/NEMA Rating
IP67
Display Screen Type
Backlit LCD
Properties Measured
Altitude, Barometric Pressure, Crosswind, Dew Point, Evaporation Rate, Headwind/Tailwind, Heat Index, Heat Stress Index, Relative Humidity, Station Pressure (Absolute Pressure), Temperature, Wet Bulb Temperature (Psychrometric), Wind Chill, Wind Speed/Air Speed
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Battery Run Time
400 hr
Ambient Temperature Accuracy
+/-0.9 Degrees F
Meter Type
Weather Meter
Series
5500
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Includes Batteries
Yes
Humidity Range
5% to 95%
Includes Case
No
Backlit Screen
Yes
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Environmental Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Dew Point Temperature Measurement - Maximum
158 Degrees F
Barometric Pressure Measurement - Minimum
0.3 in Hg
Ambient Temperature Measurement - Minimum
-20 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Air Velocity Measured - Maximum
7,874 fpm
IP Rating
IP67
Air Velocity Measured - Minimum
118 fpm
Humidity Measurement - Maximum
95 %
Ambient Temperature Measurement - Maximum
158 Degrees F
Temperature Accuracy
+/-0.9 Degrees F
Humidity Measurement - Minimum
5 %
Dew Point Temperature Measurement - Minimum
-20 Degrees F
Barometric Pressure Measurement - Maximum
48.87 in Hg

Description

Weather Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5500, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Green, Data Logging Yes, IP/NEMA Rating IP67

Restrictions

Hazardous material

Ratings & reviews